Shop PERLE

C-100-S1Sc40D Media Converter

  • Mfr # 05051300
  • Zoro # G4400270

product price: 
$
1,267.99
/ea
Free Shipping & Returns

Key Features

Product Name
C-100-S1SC40D Media Converter
Total Number of Ports
2
Product Type
Transceiver/Media Converter
Network (RJ-45)
Yes
Maximum Distance Supported
24.85 Mile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05051300
Zoro #
G4400270
UPC #
734660513005
Country of Origin
Canada
Product Name
C-100-S1SC40D Media Converter
Total Number of Ports
2
Product Type
Transceiver/Media Converter
Network (RJ-45)
Yes
Maximum Distance Supported
24.85 Mile
Form Factor
Internal
Number of SC Ports
1
Network Technology
100Base-BX, 10/100Base-TX
Fiber Optic Cable Standard
9/125 µm
Environmentally Friendly
Yes
Weight (Approximate)
5.28 oz
Number of Network (RJ-45) Ports
1
Pause
Pause should be enabled when all devices connected to the media converter support pause. Auto-Negotiation must be Enabled to use this feature; Enabled (Default)- The Media converter will advertise Pause capability during Auto-Negotiation on the 100Base-TX interface; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation on the 100Base-TX interface.
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Electrical Safety
UL 60950-1
Heat Output ( BTU/HR )
6.8
Maximum Power Consumption ( Watts )
2
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Operating temperature
0 C to 50 C (32 F to 122 F)
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
Operating Humidity
5% to 90% non-condensing
Laser Safety
EN 60825-1:2007
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media convertor's transmitter and the partner devices transmitter are connected to the others receiver. The Media Convertor's 100Base-TX port is configured as MDI with this switch setting.
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the 100Base-TX port to full duplex.
Immunity
EN55024
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Magnetic Isolation
1.5kv
Storage Humidity
5% to 95% non-condensing
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Emissions
FCC Part 15 Class A, EN55022 Class A
Bit Error Rate (BER)
<10-12
Operating Altitude
Up to 3,048 meters (10,000 feet)

Description

C-100-S1SC40D - Fast Ethernet Media Converter Module: 100Base-TX (RJ-45) [100 m/328 ft.] to 100Base-BX 1550nm TX / 1310nm RX single strand fiber, single mode (SC) [40 km/24.9 miles]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.