C-1000-M1Sc05D Media Converter

  • Mfr # 05041880
  • Zoro # G4398478
product price: 
$
702.99
/ea
Free Shipping & Returns

Key Features

Total Number of Ports
2
Compatibility
Perle Media Converter Chassis
Product Name
C-1000-M1SC05D - Gigabit Ethernet Media Converter Module
Media Type Supported
Twisted Pair, Optical Fiber
Number of SC Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05041880
Zoro #
G4398478
UPC #
734660418805
Country of Origin
Canada
Total Number of Ports
2
Compatibility
Perle Media Converter Chassis
Product Name
C-1000-M1SC05D - Gigabit Ethernet Media Converter Module
Media Type Supported
Twisted Pair, Optical Fiber
Number of SC Ports
1
Maximum Distance Supported
1804.46 ft
Environmentally Friendly
Yes
Form Factor
Internal
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T, 1000Base-BX
Weight (Approximate)
5.29 oz
Product Type
Transceiver/Media Converter
Fiber Mode Supported
Multi-mode
Network (RJ-45)
Yes
Certifications & Standards
Immunity: EN55024 Emissions: FCC Part 15 Class A, EN55022 Class A,CISPR 22 Class A,EN61000-3-2 Electrical Safety: UL 60950-1,EN60950,CE Laser Safety: EN 60825-1 2007,Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11
Number of Network (RJ-45) Ports
1
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Operating Humidity
5% to 90% non-condensing
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Immunity
EN55024
Electrical Safety
UL 60950-1
Emissions
FCC Part 15 Class A, EN55022 Class A
Operating temperature
0° C to 50° C (32° F to 122° F)
Laser Safety
EN 60825-1:2007
Heat Output ( BTU/HR )
10.2
Operating Altitude
Up to 3,048 meters (10,000 feet)
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Bit Error Rate (BER)
<10-12
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Storage Humidity
5% to 95% non-condensing
Magnetic Isolation
1.5kv
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
1000Base-T
RJ45 connector, 4 pair CAT 5 UTP cable or cable
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Maximum Power Consumption ( Watts )
3

Dimensions

Fiber Optic Wavelength
1310 nm, 1550 nm

Description

C-1000-M1SC05D - Gigabit Media Converter Module: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1550nm TX / 1310nm RX single strand fiber, multimode (SC) [500 m/1640 ft]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews