Shop PERLE
See all product information
Create Account
C-1000-M1Sc05U Media Converter
- Mfr # 05041890
- Zoro # G4398618
product price:Â
$
702.99
/ea
Free Shipping & Returns
Key Features
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Immunity
EN55024
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Pause
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05041890
- Zoro #
- G4398618
- UPC #
- 734660418904
- Country of Origin
- Canada
- Remote Loopback
- The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
- Immunity
- EN55024
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Pause
- Laser Safety
- EN 60825-1:2007
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- Electrical Safety
- UL 60950-1
- Bit Error Rate (BER)
- <10-12
- Copper link on / Receive activity (LKC)
- This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
- Duplex
- Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
- Fiber link on / Receive activity (LKF)
- This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- 1000Base-T
- RJ45 connector, 4 pair CAT 5 UTP cable or cable
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Heat Output ( BTU/HR )
- 10.2
- Operating Humidity
- 5% to 90% non-condensing
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Auto-Negotiation
- Maximum Power Consumption ( Watts )
- 3
- Fiber Fault Alert
- Magnetic Isolation
- 1.5kv
- Storage Humidity
- 5% to 95% non-condensing
Description
C-1000-M1SC05U - Gigabit Media Converter Module: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1310nm TX / 1550nm RX single strand fiber, multimode (SC) [500 m/1640 ft]
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.