Shop PERLE

C-1000-M2Lc05 Media Converter

  • Mfr # 05051010
  • Zoro # G4391496

product price: 
$
518.99
/ea
Free Shipping & Returns

Key Features

Product Name
C-1000-M2LC05 Gigabit Ethernet Media Converter Module
Environmentally Friendly
Yes
Compatibility
MCR1900 Media Converter Chassis
Number of Network (RJ-45) Ports
1
Total Number of Ports
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05051010
Zoro #
G4391496
UPC #
734660510103
Country of Origin
Canada
Product Name
C-1000-M2LC05 Gigabit Ethernet Media Converter Module
Environmentally Friendly
Yes
Compatibility
MCR1900 Media Converter Chassis
Number of Network (RJ-45) Ports
1
Total Number of Ports
2
Network Technology
10/100/1000Base-T, 1000Base-SX
Maximum Distance Supported
1804.46 ft
Product Type
Transceiver/Media Converter
Form Factor
Internal
Weight (Approximate)
5.29 oz
Number of LC Ports
1
Network (RJ-45)
Yes
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Storage Humidity
5% to 95% non-condensing
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Operating temperature
0° C to 50° C (32° F to 122° F)
Laser Safety
EN 60825-1:2007
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
1000Base-T
Multimode dual LC Media Converters; RJ45 connector, 4 pair CAT 5 UTP cable or cable
Emissions
FCC Part 15 Class A, EN55022 Class A
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Magnetic Isolation
1.5kv
Heat Output ( BTU/HR )
10.2
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Immunity
EN55024
Electrical Safety
UL 60950-1
Bit Error Rate (BER)
<10-12
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Operating Humidity
5% to 90% non-condensing
Maximum Power Consumption ( Watts )
3
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)

Description

C-1000-M2LC05 - Gigabit Media Converter Module: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-SX 850nm multimode (LC) [550 m/1804 ft.]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.