Shop PERLE
See all product information
Create Account
C-1000-S1Sc120D Media Convertr
- Mfr # 05051880
- Zoro # G4407736
product price:Â
$
3,392.99
/ea
Free Shipping & Returns
Key Features
Maximum Power Consumption ( Watts )
3
Electrical Safety
UL 60950-1
Heat Output ( BTU/HR )
10.2
Operating Humidity
5% to 90% non-condensing
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05051880
- Zoro #
- G4407736
- UPC #
- 734660518802
- Country of Origin
- Canada
- Maximum Power Consumption ( Watts )
- 3
- Electrical Safety
- UL 60950-1
- Heat Output ( BTU/HR )
- 10.2
- Operating Humidity
- 5% to 90% non-condensing
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- Bit Error Rate (BER)
- <10-12
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Fiber Fault Alert
- Auto-Negotiation
- Fiber link on / Receive activity (LKF)
- This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
- Laser Safety
- EN 60825-1:2007
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Copper link on / Receive activity (LKC)
- This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
- Storage Humidity
- 5% to 95% non-condensing
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
- Magnetic Isolation
- 1.5kv
- 1000Base-T
- RJ45 connector, 4 pair CAT 5 UTP cable or cable
- Duplex
- Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
- Remote Loopback
- The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
- Pause
- Immunity
- EN55024
Description
C-1000-S1SC120D - Gigabit Media Converter Module: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1590nm TX / 1510nm RX single strand fiber, single mode (SC) [120 km/75 miles]
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.