Shop PERLE

C-1000-S2Lc40 Media Converter

  • Mfr # 05051040
  • Zoro # G4393964

product price: 
$
1,549.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
1
Product Type
Transceiver/Media Converter
Network Technology
10/100/1000Base-T, 1000Base-EX
Total Number of Ports
2
Environmentally Friendly
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05051040
Zoro #
G4393964
UPC #
734660510400
Country of Origin
Canada
Number of Network (RJ-45) Ports
1
Product Type
Transceiver/Media Converter
Network Technology
10/100/1000Base-T, 1000Base-EX
Total Number of Ports
2
Environmentally Friendly
Yes
Maximum Distance Supported
24.85 Mile
Product Name
C-1000-S2LC40 Gigabit Media Converter Unmanaged Module
Weight (Approximate)
5.29 oz
Compatibility
Perle MCR1900 Media Converter Chassis
Network (RJ-45)
Yes
Number of LC Ports
1
LC Port Type
Duplex
Immunity
EN55024
Emissions
FCC Part 15 Class A, EN55022 Class A
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Laser Safety
EN 60825-1:2007
1000Base-T
Single mode dual LC Media Converter; RJ45 connector, 4 pair CAT 5 UTP cable or cable
Operating Altitude
Up to 3,048 meters (10,000 feet)
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Bit Error Rate (BER)
<10-12
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Operating temperature
0° C to 50° C (32° F to 122° F)
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Magnetic Isolation
1.5kv
Maximum Power Consumption ( Watts )
3
Heat Output ( BTU/HR )
10.2
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Electrical Safety
UL 60950-1
Operating Humidity
5% to 90% non-condensing
Storage Humidity
5% to 95% non-condensing

Description

C-1000-S2LC40 - Gigabit Media Converter Module: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-EX 1310 nm single mode (LC) [40 km/24.9 miles].

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.