Shop PERLE
See all product information
Create Account
C-1000-S2Sc70 Media Converter
- Mfr # 05051050
- Zoro # G4391374
product price:Â
$
2,973.99
/ea
Free Shipping & Returns
Key Features
Heat Output ( BTU/HR )
10.2
Electrical Safety
UL 60950-1
Pause
Emissions
FCC Part 15 Class A, EN55022 Class A
Fiber Fault Alert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05051050
- Zoro #
- G4391374
- UPC #
- 734660510509
- Country of Origin
- Canada
- Heat Output ( BTU/HR )
- 10.2
- Electrical Safety
- UL 60950-1
- Pause
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Fiber Fault Alert
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
- Storage Humidity
- 5% to 95% non-condensing
- Remote Loopback
- The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
- Fiber link on / Receive activity (LKF)
- This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
- Bit Error Rate (BER)
- <10-12
- Operating Humidity
- 5% to 90% non-condensing
- Laser Safety
- EN 60825-1:2007
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Maximum Power Consumption ( Watts )
- 3
- 1000Base-T
- Single mode dual SC Media Converter; RJ45 connector, 4 pair CAT 5 UTP cable or cable
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
- Immunity
- EN55024
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- Magnetic Isolation
- 1.5kv
- Duplex
- Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Auto-Negotiation
- Copper link on / Receive activity (LKC)
- This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Description
C-1000-S2SC70 - Gigabit Media Converter Module: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-ZX 1550 nm single mode (SC) [70 km/43.5 miles]
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.