C-1000-S2St10 Media Converter
- Mfr # 05051110
- Zoro # G4392336
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Operating temperature
0° C to 50° C (32° F to 122° F)
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Auto-Negotiation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05051110
- Zoro #
- G4392336
- UPC #
- 734660511100
- Country of Origin
- Canada
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Duplex
- Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Auto-Negotiation
- Electrical Safety
- UL 60950-1
- Immunity
- EN55024
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Storage Humidity
- 5% to 95% non-condensing
- Copper link on / Receive activity (LKC)
- This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
- Heat Output ( BTU/HR )
- 10.2
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
- Operating Humidity
- 5% to 90% non-condensing
- Pause
- Laser Safety
- EN 60825-1:2007
- Fiber Fault Alert
- Remote Loopback
- The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
- Bit Error Rate (BER)
- <10-12
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Magnetic Isolation
- 1.5kv
- Maximum Power Consumption ( Watts )
- 3
- Fiber link on / Receive activity (LKF)
- This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
- 1000Base-T
- Single mode dual ST or multimode dual ST Media Converter; by using mode conditioning adapter; RJ45 connector, 4 pair CAT 5 UTP cable or cable
Description
C-1000-S2ST10 - Gigabit Media Converter Module: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-LX/LH 1310 nm single mode (ST) [10 km/6.2 miles] or multimode (ST) [550 m/1804 ft.] using a mode conditioning adapter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.