C-1000Mm-S2Lc40 Media Convertr

  • Mfr # 05061260
  • Zoro # G4409617
product price: 
$
1,739.99
/ea
Free Shipping & Returns

Key Features

Product Name
C-1000MM-S2LC40 Media Converter
Number of LC Ports
2
Compatibility
Perle MCR1900 Media Converter Chassis
Total Number of Ports
2
Maximum Distance Supported
24.85 Mile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05061260
Zoro #
G4409617
UPC #
734660612609
Country of Origin
Canada
Product Name
C-1000MM-S2LC40 Media Converter
Number of LC Ports
2
Compatibility
Perle MCR1900 Media Converter Chassis
Total Number of Ports
2
Maximum Distance Supported
24.85 Mile
Weight (Approximate)
5.28 oz
Product Type
Transceiver/Media Converter
Fiber Optic Cable Standard
62.5/125 µm, 50/125 µm
Network Technology
1000Base-SX, 1000Base-EX
Environmentally Friendly
Yes
LC Port Type
Duplex
Form Factor
Internal
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
Operating temperature
0° C to 50° C (32° F to 122° F)
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Maximum Power Consumption ( Watts )
2.5
Storage Humidity
5% to 95% non-condensing
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Immunity
EN55024
Electrical Safety
UL 60950-1
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Heat Output ( BTU/HR )
8.53
Auto-Negotiation
Auto (default up)- Fiber Negotiation is performed for both fiber ports. Full and half duplex will be advertised. Pause will advertise support for Symmetrical and Asymmetrical Pause. Pause frame will not be acted upon or generated but will be passed through; Off- Negotiation on both fiber ports will be disabled. Settings of Link mode and Fiber fault alert will be determined by those switch settings. Pause frames will not be acted upon or generated but will continue to be passed through.
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
1000Base-X
Multimode dual LC to single mode dual LC fiber connector model; Available in SC, ST and LC connector models
Fiber Fault Alert
Enabled - (default up)- If the media converter detects a loss of fiber signal on a fiber receiver, it will immediately disable its fiber transmitter signal. This, in effect, notifies the remote fiber link partner that an error condition exists on the fiber connection. The setting of this switch applies to both fiber ports; Disabled: The media converter will not monitor for fiber fault or generate them.
Bit Error Rate (BER)
<10-12
Operating Humidity
5% to 90% non-condensing
Laser Safety
EN 60825-1:2007
Operating Altitude
Up to 3,048 meters (10,000 feet)
Emissions
FCC Part 15 Class A, EN55022 Class A

Description

C-1000MM-S2LC40 - Gigabit Fiber to Fiber Media Converter Module: 1000BASE-SX 850nm multimode (LC) [550 m/1804 ft.] to 1000BASE-EX 1310 nm single mode (LC) [40 km/24.9 miles].

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews