Shop PERLE
See all product information
Create Account
C-1000Mm-S2St40 Media Convertr
- Mfr # 05061270
- Zoro # G4390787
product price:Â
$
1,739.99
/ea
Free Shipping & Returns
Key Features
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Operating Humidity
5% to 90% non-condensing
Laser Safety
EN 60825-1:2007
Electrical Safety
UL 60950-1
Heat Output ( BTU/HR )
8.53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05061270
- Zoro #
- G4390787
- UPC #
- 734660612708
- Country of Origin
- Canada
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Operating Humidity
- 5% to 90% non-condensing
- Laser Safety
- EN 60825-1:2007
- Electrical Safety
- UL 60950-1
- Heat Output ( BTU/HR )
- 8.53
- Auto-Negotiation
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- 1000Base-X
- Multimode dual ST to single mode dual ST fiber connector model; Available in SC, ST and LC connector models
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Maximum Power Consumption ( Watts )
- 2.5
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Fiber Fault Alert
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
- Bit Error Rate (BER)
- <10-12
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- Immunity
- EN55024
- Storage Humidity
- 5% to 95% non-condensing
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Description
C-1000MM-S2ST40 - Gigabit Fiber to Fiber Media Converter Module: 1000BASE-SX 850nm multimode (ST) [550 m/1804 ft.] to 1000BASE-EX 1310 nm single mode (ST) [40 km/24.9 miles].
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.