C-100Mm-M2Lc2 Media Converter

  • Mfr # 05061020
  • Zoro # G4389974
product price: 
$
426.99
/ea
Free Shipping & Returns

Key Features

Product Name
C-100MM-M2LC2 Transceiver
Number of LC Ports
2
Fiber Optic Cable Standard
85/125 µm, 50/125 µm, 100/140 µm, 62.5/125 µm
LC Port Type
Duplex
Product Type
Transceiver/Media Converter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05061020
Zoro #
G4389974
UPC #
734660610209
Country of Origin
Canada
Product Name
C-100MM-M2LC2 Transceiver
Number of LC Ports
2
Fiber Optic Cable Standard
85/125 µm, 50/125 µm, 100/140 µm, 62.5/125 µm
LC Port Type
Duplex
Product Type
Transceiver/Media Converter
Total Number of Ports
2
Network Technology
100Base-FX
Compatibility
MCR1900 Media Converter Chassis
Environmentally Friendly
Yes
Form Factor
Internal
Maximum Distance Supported
1.24 Mile
Weight (Approximate)
5.28 oz
Storage Humidity
5% to 95% non-condensing
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface
Operating Altitude
Up to 3,048 meters (10,000 feet)
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter; If disabled, the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Immunity
EN55024
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Maximum Power Consumption ( Watts )
3.5
Operating temperature
0 C to 50 C (32 F to 122 F)
Heat Output ( BTU/HR )
11.9
Operating Humidity
5% to 90% non-condensing
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Emissions
FCC Part 15 Class A, EN55022 Class A
Bit Error Rate (BER)
<10-12
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Electrical Safety
UL 60950-1
Laser Safety
EN 60825-1:2007

Description

C-100MM-M2LC2 - Fast Ethernet Fiber to Fiber Media Converter Module: 100BASE-FX 1310nm multimode (LC) [2 km/1.2 miles] to 100BASE-FX 1310nm multimode (LC) [2 km/1.2 miles]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews