- MFR #
- 05061150
- Zoro #
- G4396509
- UPC #
- 734660611503
- Country of Origin
- Canada
- Environmentally Friendly
- Yes
- Product Name
- C-100MM-S1SC20U Media Converter
- Maximum Distance Supported
- 12.43 Mile
- Network Technology
- 100Base-BX, 100Base-FX
- Form Factor
- Internal
- Weight (Approximate)
- 5.28 oz
- Compatibility
- MCR1900 Media Converter Chassis
- Fiber Optic Cable Standard
- 9/125 µm, 50/125 µm, 62.5/125 µm, 85/125 µm, 100/140 µm
- Number of SC Ports
- 1
- SC Port Type
- Duplex
- Total Number of Ports
- 2
- Product Type
- Transceiver/Media Converter
- Laser Safety
- EN 60825-1:2007
- Heat Output ( BTU/HR )
- 11.9
- Operating temperature
- 0 C to 50 C (32 F to 122 F)
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Immunity
- EN55024
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- Operating Humidity
- 5% to 90% non-condensing
- Bit Error Rate (BER)
- <10-12
- Storage Humidity
- 5% to 95% non-condensing
- Fiber Optic Cable
- Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
- Electrical Safety
- UL 60950-1
- Maximum Power Consumption ( Watts )
- 3.5
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Storage temperature
- minimum range of -25 C to 70 C (-13 F to 158 F)
- Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter; If disabled, the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
- Operating Altitude
- Up to 3,048 meters (10,000 feet)