Shop PERLE

C-100Mm-S1St20D Media Convertr

  • Mfr # 05061600
  • Zoro # G4391505

product price: 
$
521.99
/ea
Free Shipping & Returns

Key Features

Number of ST Ports
2
Media Type Supported
Optical Fiber
Ethernet Technology
Fast Ethernet
ST Port Type
Duplex, Simplex
Environmentally Friendly
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05061600
Zoro #
G4391505
UPC #
734660616003
Country of Origin
Canada
Number of ST Ports
2
Media Type Supported
Optical Fiber
Ethernet Technology
Fast Ethernet
ST Port Type
Duplex, Simplex
Environmentally Friendly
Yes
Fiber Optic Cable Standard
9/125 µm, 100/140 µm, 62.5/125 µm, 50/125 µm, 85/125 µm
Network Technology
100Base-FX, 100Base-BX
Weight (Approximate)
5.29 oz
Maximum Distance Supported
12.43 Mile
Total Number of Ports
2
Fiber Mode Supported
Multi-mode, Single-mode
Form Factor
Internal
Product Name
C-100MM-S1ST20D Transciver/Media Converter
Product Type
Transceiver/Media Converter
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Emissions
FCC Part 15 Class A, EN55022 Class A
Electrical Safety
UL 60950-1
Bit Error Rate (BER)
<10-12
Heat Output ( BTU/HR )
11.9
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter; If disabled, the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Operating Humidity
5% to 90% non-condensing
Storage Humidity
5% to 95% non-condensing
Immunity
EN55024
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Operating temperature
0 C to 50 C (32 F to 122 F)
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface
Maximum Power Consumption ( Watts )
3.5
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Laser Safety
EN 60825-1:2007
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)

Dimensions

Fiber Optic Wavelength
1550 nm, 1310 nm

Description

C-100MM-S1ST20D - Fast Ethernet Fiber to Fiber Media Converter Module: 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles] to 100Base-BX 1550nm TX / 1310nm RX single strand fiber, single mode (ST) [20 km/12.4 miles]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.