Shop PERLE
See all product information
Create Account
C-100Mm-S2Lc20 Media Converter
- Mfr # 05061050
- Zoro # G4391119
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Link Pass Through
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Laser Safety
EN 60825-1:2007
Bit Error Rate (BER)
<10-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05061050
- Zoro #
- G4391119
- UPC #
- 734660610506
- Country of Origin
- Canada
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
- Link Pass Through
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
- Laser Safety
- EN 60825-1:2007
- Bit Error Rate (BER)
- <10-12
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Heat Output ( BTU/HR )
- 11.9
- Electrical Safety
- UL 60950-1
- Immunity
- EN55024
- Storage Humidity
- 5% to 95% non-condensing
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Fiber Optic Cable
- Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
- Storage temperature
- minimum range of -25 C to 70 C (-13 F to 158 F)
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Operating temperature
- 0 C to 50 C (32 F to 122 F)
- Maximum Power Consumption ( Watts )
- 3.5
- Operating Humidity
- 5% to 90% non-condensing
Description
C-100MM-S2LC20 - Fast Ethernet Fiber to Fiber Media Converter Module: 100BASE-FX 1310nm multimode (LC) [2 km/1.2 miles] to 100Base-LX 1310nm single mode (LC) [20 km/12.4 miles]
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.