Shop PERLE

C-100Mm-S2Lc40 Media Converter

  • Mfr # 05061080
  • Zoro # G4391977

product price: 
$
893.99
/ea
Free Shipping & Returns

Key Features

Total Number of Ports
2
Fiber Optic Cable Standard
9/125 µm, 50/125 µm, 100/140 µm, 85/125 µm, 62.5/125 µm
Network Technology
100Base-FX, 100Base-EX
Compatibility
MCR1900 Media Converter Chassis
Number of LC Ports
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05061080
Zoro #
G4391977
UPC #
734660610803
Country of Origin
Canada
Total Number of Ports
2
Fiber Optic Cable Standard
9/125 µm, 50/125 µm, 100/140 µm, 85/125 µm, 62.5/125 µm
Network Technology
100Base-FX, 100Base-EX
Compatibility
MCR1900 Media Converter Chassis
Number of LC Ports
2
Product Name
C-100MM-S2LC40 Media Converter
Weight (Approximate)
5.28 oz
Product Type
Transceiver/Media Converter
Maximum Distance Supported
24.85 Mile
Environmentally Friendly
Yes
LC Port Type
Duplex
Form Factor
Internal
Electrical Safety
UL 60950-1
Emissions
FCC Part 15 Class A, EN55022 Class A
Bit Error Rate (BER)
<10-12
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Operating Humidity
5% to 90% non-condensing
Maximum Power Consumption ( Watts )
3.5
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Operating temperature
0 C to 50 C (32 F to 122 F)
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Laser Safety
EN 60825-1:2007
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter; If disabled, the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Immunity
EN55024
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface
Operating Altitude
Up to 3,048 meters (10,000 feet)
Heat Output ( BTU/HR )
11.9
Storage Humidity
5% to 95% non-condensing
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)

Description

C-100MM-S2LC40 - Fast Ethernet Fiber to Fiber Media Converter Module: 100BASE-FX 1310nm multimode (LC) [2 km/1.2 miles] to 100Base-EX 1310nm single mode (LC) [40 km/24.9 miles]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.