Shop PERLE

C-110-S2Sc80 Media Converter

  • Mfr # 05051460
  • Zoro # G4397769

product price: 
$
2,751.99
/ea
Free Shipping & Returns

Key Features

Size
Maximum frame size of 2048 bytes
SC Port Type
Duplex
Number of Network (RJ-45) Ports
1
Total Number of Ports
2
Network (RJ-45)
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05051460
Zoro #
G4397769
UPC #
734660514606
Country of Origin
Canada
SC Port Type
Duplex
Number of Network (RJ-45) Ports
1
Total Number of Ports
2
Network (RJ-45)
Yes
Fiber Optic Cable Standard
9/125 µm
Form Factor
Internal
Compatibility
Perle MCR1900 Media Converter Chassis
Product Type
Transceiver/Media Converter
Number of SC Ports
1
Network Technology
10/100Base-TX, 100Base-ZX
Weight (Approximate)
5.28 oz
Product Name
C-110-S2SC80 Media Converter
Maximum Distance Supported
49.71 Mile
Environmentally Friendly
Yes
Maximum Power Consumption ( Watts )
2.1
Heat Output ( BTU/HR )
7.2
10/100 Speed
This green LED is operational only when power is applied. The LED is on when the speed of the copper Ethernet port is running at 100 MBPS. The LED is off when in 10 MBPS
Duplex Copper
Full (Default); Half
Operating Altitude
Up to 3,048 meters (10,000 feet)
Fiber Optic Cable
Single mode dual SC Media Converters; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
Immunity
EN55024
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Electrical Safety
UL 60950-1
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Emissions
FCC Part 15 Class A, EN55022 Class A
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable
Speed Copper
100 (Default); 10
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Buffer
512 Kbits frame buffer memory
Operating Humidity
5% to 90% non-condensing
Filtering
1024 MAC Addresses
Operating temperature
0 C to 50 C (32 F to 122 F)
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is operatinal in full duplex mode. The LED is off when in half duplex.
Copper Duplex (FDC)
This green LED is operational only when power is applied. The LED is on when the 10/100Base-TX link is operatinal in full duplex mode. The LED is off when in half duplex.
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Storage Humidity
5% to 95% non-condensing
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
Duplex Fiber
Full (Default); Half
Laser Safety
EN 60825-1:2007
Magnetic Isolation
1.5kv
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.

Dimensions

Size
Maximum frame size of 2048 bytes

Description

C-110-S2SC80 - 10/100Base-TX Media and Rate Converter Module: 10/100Base-TX (RJ-45) [100 m/328 ft.] to 100Base-ZX 1550nm single mode (SC) [80 km/49.7 miles]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.