- MFR #
- 05061570
- Zoro #
- G4400377
- UPC #
- 734660615709
- Country of Origin
- Canada
- Environmentally Friendly
- Yes
- Form Factor
- Internal
- Ethernet Technology
- Gigabit Ethernet
- Number of Total Expansion Slots
- 2
- Product Name
- C-4GPT-DSFP Fiber Mode Converter Module
- Expansion Slot Type
- SFP
- Number of SFP Slots
- 2
- Certifications & Standards
- Immunity: EN55024 Emissions: FCC Part 15 Class A,EN55022 Class A,CISPR 22 Class A,EN61000-3-2 Electrical Safety: UL 60950-1,EN60950,CE
- Compatibility
- Perle Media Converter Chassis
- Network Technology
- 1000Base-X
- Product Type
- Transceiver/Media Converter
- Electrical Safety
- UL 60950-1
- Power
- This green LED is turned on when power is applied to the media converter. This LED is off when there is no power supplied; A Blinking LED will indicate that a hardware error has been detected.
- Multi-speed SFP
- When enabled, identifies that the SFPs inserted are MSA complaint SFPs that have a multi-rate capability; When disable ( Default ), no action is performed in this context.
- SFPs
- SFP line rates up to 4.25Gbps are supported. The SFPs occupying each slot in the media converter however must be operating at the same speed; SFP power level 1 and 2 are supported.
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Storage Humidity
- 5% to 95% non-condensing
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F).
- Operating Humidity
- 5% to 90% non-condensing
- LK1
- LED is ON when a signal is detected on LK1. LED is OFF when there is no signal.
- Power Consumption
- 4 watts
- Rate Select
- This enables rate selection when using dual-rate capable SFPs. If the "Multi-Speed SFP" select switch is in the "Disabled" position, this switch is ignored; High Speed - UP ( default ); Low Speed - DOWN
- Laser Safety
- Dependent on SFPs used. SFPs that meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11 are recommended for use with this product.
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- LK2
- LED is ON when a signal is detected on LK2. LED is OFF when there is no signal.
- Fiber Fault Alert
- If the media converter module detects a loss of fiber, it will immediately notify the fiber link partner that an error condition exists; Disabled ( Default ).The Media Converter will not monitor for fiber fault.
- Immunity
- EN55024
- MTBF
- 861306
- Heat Output ( BTU/HR )
- 13.65