Shop PERLE

Cm-100-M2St2 Media Converter

  • Mfr # 05052200
  • Zoro # G4408320

product price: 
$
346.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Fiber Optic Cable Standard
85/125 µm, 62.5/125 µm, 50/125 µm, 100/140 µm
Maximum Distance Supported
1.24 Mile
Number of ST Ports
1
Total Number of Ports
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05052200
Zoro #
G4408320
UPC #
734660522007
Country of Origin
Canada
Environmentally Friendly
Yes
Fiber Optic Cable Standard
85/125 µm, 62.5/125 µm, 50/125 µm, 100/140 µm
Maximum Distance Supported
1.24 Mile
Number of ST Ports
1
Total Number of Ports
2
Product Name
CM-100-M2ST2 Fast Ethernet Media Converter
Network (RJ-45)
Yes
Compatibility
MCR1900 Media Converter Chassis
Network Technology
100Base-TX, 100Base-FX
Product Type
Transceiver/Media Converter
Form Factor
Internal
Number of Network (RJ-45) Ports
1
ST Port Type
Duplex
Weight (Approximate)
5.28 oz
Operating temperature
0 C to 50 C (32 F to 122 F)
Pause
Pause should be enabled when all devices connected to the media converter support pause. Auto-Negotiation must be Enabled to use this feature; Enabled (Default)- The Media converter will advertise Pause capability during Auto-Negotiation on the 100Base-TX interface; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation on the 100Base-TX interface.
Fiber Optic Cable
Multimode dual ST Media Converters; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable
Heat Output ( BTU/HR )
6.8
Storage Humidity
5% to 95% non-condensing
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the 100Base-TX port to full duplex.
Operating Humidity
5% to 90% non-condensing
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Laser Safety
EN 60825-1:2007
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Bit Error Rate (BER)
<10-12
Maximum Power Consumption ( Watts )
2
Magnetic Isolation
1.5kv
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media convertor's transmitter and the partner devices transmitter are connected to the others receiver. The Media Convertor's 100Base-TX port is configured as MDI with this switch setting.
Emissions
FCC Part 15 Class A, EN55022 Class A
Electrical Safety
UL 60950-1
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Immunity
EN55024
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches

Description

CM-100-M2ST2 - Managed Fast Ethernet Media Converter Module: 100BASE-TX (RJ-45) [100 m/328 ft.] to 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles]. Managed or unmanaged operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.