Cm-100-S2Sc40 Media Converter
- Mfr # 05052250
- Zoro # G4406056
product price:Â
$
852.99
/ea
Free Shipping & Returns
Key Features
Number of SC Ports
1
Compatibility
MCR1900 Media Converter Chassis
Network (RJ-45)
Yes
Network Technology
100Base-TX, 100Base-EX
Product Type
Transceiver/Media Converter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05052250
- Zoro #
- G4406056
- UPC #
- 734660522502
- Country of Origin
- Canada
- Number of SC Ports
- 1
- Compatibility
- MCR1900 Media Converter Chassis
- Network (RJ-45)
- Yes
- Network Technology
- 100Base-TX, 100Base-EX
- Product Type
- Transceiver/Media Converter
- Total Number of Ports
- 2
- Form Factor
- Internal
- Environmentally Friendly
- Yes
- Fiber Optic Cable Standard
- 9/125 µm
- SC Port Type
- Duplex
- Weight (Approximate)
- 5.28 oz
- Product Name
- CM-100-S2SC40 Fast Ethernet Media Converter
- Number of Network (RJ-45) Ports
- 1
- Maximum Distance Supported
- 24.85 Mile
Description
CM-100-S2SC40 - Managed Fast Ethernet Media Converter Module: 100BASE-TX (RJ-45) [100 m/328 ft.] to 100Base-EX 1310nm single mode (SC) [40 km/24.9 miles]. Managed or unmanaged operation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.