- MFR #
- 05052320
- Zoro #
- G4406537
- UPC #
- 734660523202
- Country of Origin
- Canada
- Compatibility
- Perle Media Converter Chassis
- Form Factor
- Internal
- ST Port Type
- Duplex
- Network Technology
- 100Base-LX, 10/100Base-TX
- Product Name
- CM-100-S2ST20 Fast Ethernet Media Converter
- Maximum Distance Supported
- 12.43 Mile
- Product Type
- Transceiver/Media Converter
- Number of Network (RJ-45) Ports
- 1
- Network (RJ-45)
- Yes
- Fiber Optic Cable Standard
- 9/125 µm
- Weight (Approximate)
- 5.29 oz
- Total Number of Ports
- 2
- Environmentally Friendly
- Yes
- Number of ST Ports
- 1
- Bit Error Rate (BER)
- <10-12
- Storage temperature
- minimum range of -25 C to 70 C (-13 F to 158 F)
- Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media convertor's transmitter and the partner devices transmitter are connected to the others receiver. The Media Convertor's 100Base-TX port is configured as MDI with this switch setting.
- Storage Humidity
- 5% to 95% non-condensing
- Auto-Negotiation (802.3u)
- Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the 100Base-TX port to full duplex.
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- 100Base-TX
- RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable
- Fiber Optic Cable
- Single mode dual ST Media Converters; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
- Immunity
- EN55024
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
- Laser Safety
- EN 60825-1:2007
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
- Configuration Mode (Strap)
- Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
- Remote Loopback
- The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
- Operating Humidity
- 5% to 90% non-condensing
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Electrical Safety
- UL 60950-1
- Operating temperature
- 0 C to 50 C (32 F to 122 F)
- Heat Output ( BTU/HR )
- 6.8
- Fiber link on / Receive activity (LKF)
- This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
- Maximum Power Consumption ( Watts )
- 2
- Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
- Magnetic Isolation
- 1.5kv
- Copper link on / Receive activity (LKC)
- This green LED is operational only when power is applied. The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
- Pause
Pause should be enabled when all devices connected to the media converter support pause. Auto-Negotiation must be Enabled to use this feature; Enabled (Default)- The Media converter will advertise Pause capability during Auto-Negotiation on the 100Base-TX interface; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation on the 100Base-TX interface.