Shop PERLE

Cm-1000-M1Sc05D Media Convertr

  • Mfr # 05042880
  • Zoro # G4403089

product price: 
$
714.99
/ea
Free Shipping & Returns

Key Features

Weight (Approximate)
5.29 oz
Network (RJ-45)
Yes
Network Technology
1000Base-BX, 10/100/1000Base-T
Fiber Optic Wavelength
1310 nm, 1550 nm
Form Factor
Internal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05042880
Zoro #
G4403089
UPC #
734660428804
Country of Origin
Canada
Weight (Approximate)
5.29 oz
Network (RJ-45)
Yes
Network Technology
1000Base-BX, 10/100/1000Base-T
Form Factor
Internal
Ethernet Technology
Gigabit Ethernet
Total Number of Ports
2
Media Type Supported
Twisted Pair, Optical Fiber
Certifications & Standards
Immunity: EN55024 Emissions: FCC Part 15 Class A, EN55022 Class A,CISPR 22 Class A,EN61000-3-2 Electrical Safety: UL 60950-1,EN60950,CE Laser Safety: EN 60825-1 2007,Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11
Compatibility
Perle Media Converter Chassis
Number of SC Ports
1
Number of Network (RJ-45) Ports
1
Fiber Mode Supported
Multi-mode
Product Type
Transceiver/Media Converter
Environmentally Friendly
Yes
Maximum Distance Supported
1804.46 ft
Product Name
CM-1000-M1SC05D - Gigabit Ethernet Media Converter Managed Module
Emissions
FCC Part 15 Class A, EN55022 Class A
Heat Output ( BTU/HR )
10.2
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Operating Humidity
5% to 90% non-condensing
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Storage Humidity
5% to 95% non-condensing
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Immunity
EN55024
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Bit Error Rate (BER)
<10-12
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Laser Safety
EN 60825-1:2007
Magnetic Isolation
1.5kv
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Operating Altitude
Up to 3,048 meters (10,000 feet)
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Electrical Safety
UL 60950-1
Operating temperature
0° C to 50° C (32° F to 122° F)
1000Base-T
RJ45 connector, 4 pair CAT 5 UTP cable or cable
Configuration Mode Strap
Auto (default) enable management module to overwrite hardware switch settings Switch - Use on-board DIP switches
Maximum Power Consumption ( Watts )
3

Dimensions

Fiber Optic Wavelength
1310 nm, 1550 nm

Description

CM-1000-M1SC05D - Managed Gigabit Media Converter Module: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1550nm TX / 1310nm RX single strand fiber, multimode (SC) [500 m/1640 ft]. Managed or unmanaged operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.