Cm-1000-S2Sc160 Media Convertr

  • Mfr # 05052790
  • Zoro # G4398959
product price: 
$
4,526.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Product Name
CM-1000-S2SC160 Media Converter
Compatibility
Perle MCR1900 Media Converter Chassis
Form Factor
Internal
Environmentally Friendly
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05052790
Zoro #
G4398959
UPC #
734660527903
Country of Origin
Canada
Network (RJ-45)
Yes
Product Name
CM-1000-S2SC160 Media Converter
Compatibility
Perle MCR1900 Media Converter Chassis
Form Factor
Internal
Environmentally Friendly
Yes
Product Type
Transceiver/Media Converter
Weight (Approximate)
5.28 oz
Total Number of Ports
2
SC Port Type
Duplex
Number of Network (RJ-45) Ports
1
Number of SC Ports
1
Maximum Distance Supported
99.42 Mile
Network Technology
1000Base-T, 1000Base-ZX
Configuration Mode Strap
Auto (default) enable management module to overwrite hardware switch settings Switch - Use on-board DIP switches
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Magnetic Isolation
1.5kv
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Maximum Power Consumption ( Watts )
3
Laser Safety
EN 60825-1:2007
Heat Output ( BTU/HR )
10.2
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Emissions
FCC Part 15 Class A, EN55022 Class A
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Electrical Safety
UL 60950-1
Bit Error Rate (BER)
<10-12
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Immunity
EN55024
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
1000Base-T
RJ45 connector, 4 pair CAT 5 UTP cable or cable
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Operating Humidity
5% to 90% non-condensing
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Storage Humidity
5% to 95% non-condensing
Operating temperature
0° C to 50° C (32° F to 122° F)

Description

CM-1000-S2SC160 - Managed Gigabit Media Converter Module: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-ZX 1550 nm single mode (SC) [160 km/100 miles]. Managed or unmanaged operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews