Shop PERLE

Cm-1000Mm-S2St70 Media Convert

  • Mfr # 05062300
  • Zoro # G4400955

product price: 
$
3,148.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Maximum Distance Supported
43.50 Mile
Weight (Approximate)
5.28 oz
ST Port Type
Duplex
Network Technology
1000Base-SX, 1000Base-ZX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05062300
Zoro #
G4400955
UPC #
734660623001
Country of Origin
Canada
Environmentally Friendly
Yes
Maximum Distance Supported
43.50 Mile
Weight (Approximate)
5.28 oz
ST Port Type
Duplex
Network Technology
1000Base-SX, 1000Base-ZX
Total Number of Ports
2
Product Name
CM-1000MM-S2ST70 Media Converter
Number of ST Ports
2
Form Factor
Internal
Fiber Optic Cable Standard
62.5/125 µm, 50/125 µm
Product Type
Transceiver/Media Converter
Compatibility
Perle MCR1900 Media Converter Chassis
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
1000Base-X
Multimode dual ST to single dual ST fiber connector model; Available in SC, ST and LC connector models
Auto-Negotiation
Auto (default up)- Fiber Negotiation is performed for both fiber ports. Full and half duplex will be advertised. Pause will advertise support for Symmetrical and Asymmetrical Pause. Pause frame will not be acted upon or generated but will be passed through; Off- Negotiation on both fiber ports will be disabled. Settings of Link mode and Fiber fault alert will be determined by those switch settings. Pause frames will not be acted upon or generated but will continue to be passed through.
Electrical Safety
UL 60950-1
Maximum Power Consumption ( Watts )
2.5
Emissions
FCC Part 15 Class A, EN55022 Class A
Bit Error Rate (BER)
<10-12
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Laser Safety
EN 60825-1:2007
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Fiber Fault Alert
Enabled - (default up)- If the media converter detects a loss of fiber signal on a fiber receiver, it will immediately disable its fiber transmitter signal. This, in effect, notifies the remote fiber link partner that an error condition exists on the fiber connection. The setting of this switch applies to both fiber ports; Disabled: The media converter will not monitor for fiber fault or generate them; Enabled - The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
Heat Output ( BTU/HR )
8.53
Operating Humidity
5% to 90% non-condensing
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Storage Humidity
5% to 95% non-condensing
Immunity
EN55024
Operating Altitude
Up to 3,048 meters (10,000 feet)
Configuration Mode Strap
Auto (default) enable management module to overwrite hardware switch settings Switch - Use on-board DIP switches
Operating temperature
0° C to 50° C (32° F to 122° F)
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface.

Description

CM-1000MM-S2ST70 - Managed Gigabit Fiber to Fiber Converter Module: 1000BASE-SX 850nm multimode (ST) [550 m/1804 ft.] to 1000BASE-ZX 1550 nm single mode (ST) [70 km/43.5 miles]. Managed or unmanaged operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.