- MFR #
- 05062320
- Zoro #
- G4396658
- UPC #
- 734660623209
- Country of Origin
- Canada
- Product Name
- CM-1000MM-S2LC120 Media Converter
- Weight (Approximate)
- 5.28 oz
- Network Technology
- 1000Base-ZX, 1000Base-SX
- Maximum Distance Supported
- 74.56 Mile
- Environmentally Friendly
- Yes
- Fiber Optic Cable Standard
- 50/125 µm, 62.5/125 µm
- Product Type
- Transceiver/Media Converter
- LC Port Type
- Duplex
- Number of LC Ports
- 2
- Total Number of Ports
- 2
- Compatibility
- Perle MCR1900 Media Converter Chassis
- Form Factor
- Internal
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Operating Humidity
- 5% to 90% non-condensing
- Fiber Fault Alert
Enabled - (default up)- If the media converter detects a loss of fiber signal on a fiber receiver, it will immediately disable its fiber transmitter signal. This, in effect, notifies the remote fiber link partner that an error condition exists on the fiber connection. The setting of this switch applies to both fiber ports; Disabled: The media converter will not monitor for fiber fault or generate them; Enabled - The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Storage Humidity
- 5% to 95% non-condensing
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
- Electrical Safety
- UL 60950-1
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Heat Output ( BTU/HR )
- 8.53
- 1000Base-X
- Multimode dual LC to single dual LC fiber connector model; Available in SC, ST and LC connector models
- Auto-Negotiation
Auto (default up)- Fiber Negotiation is performed for both fiber ports. Full and half duplex will be advertised. Pause will advertise support for Symmetrical and Asymmetrical Pause. Pause frame will not be acted upon or generated but will be passed through; Off- Negotiation on both fiber ports will be disabled. Settings of Link mode and Fiber fault alert will be determined by those switch settings. Pause frames will not be acted upon or generated but will continue to be passed through.
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Configuration Mode Strap
- Auto (default) enable management module to overwrite hardware switch settings Switch - Use on-board DIP switches
- Immunity
- EN55024
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Laser Safety
- EN 60825-1:2007
- Bit Error Rate (BER)
- <10-12
- Maximum Power Consumption ( Watts )
- 2.5
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Emissions
- FCC Part 15 Class A, EN55022 Class A