- MFR #
- 05062440
- Zoro #
- G4400998
- UPC #
- 734660624404
- Country of Origin
- Canada
- Environmentally Friendly
- Yes
- Total Number of Ports
- 2
- SC Port Type
- Duplex
- Form Factor
- Internal
- Number of SC Ports
- 2
- Fiber Optic Cable Standard
- 62.5/125 µm, 50/125 µm
- Product Name
- CM-1000MM-S2SC160 Media Converter
- Compatibility
- Perle MCR1900 Media Converter Chassis
- Maximum Distance Supported
- 99.42 Mile
- Network Technology
- 1000Base-ZX, 1000Base-SX
- Product Type
- Transceiver/Media Converter
- Weight (Approximate)
- 5.28 oz
- Laser Safety
- EN 60825-1:2007
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
- Bit Error Rate (BER)
- <10-12
- Heat Output ( BTU/HR )
- 8.53
- Maximum Power Consumption ( Watts )
- 2.5
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
- Auto-Negotiation
Auto (default up)- Fiber Negotiation is performed for both fiber ports. Full and half duplex will be advertised. Pause will advertise support for Symmetrical and Asymmetrical Pause. Pause frame will not be acted upon or generated but will be passed through; Off- Negotiation on both fiber ports will be disabled. Settings of Link mode and Fiber fault alert will be determined by those switch settings. Pause frames will not be acted upon or generated but will continue to be passed through.
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
- 1000Base-X
- Multimode dual SC to single dual SC fiber connector model; Available in SC, ST and LC connector models
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Operating Humidity
- 5% to 90% non-condensing
- Electrical Safety
- UL 60950-1
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- Fiber Fault Alert
Enabled - (default up)- If the media converter detects a loss of fiber signal on a fiber receiver, it will immediately disable its fiber transmitter signal. This, in effect, notifies the remote fiber link partner that an error condition exists on the fiber connection. The setting of this switch applies to both fiber ports; Disabled: The media converter will not monitor for fiber fault or generate them; Enabled - The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Configuration Mode Strap
- Auto (default) enable management module to overwrite hardware switch settings Switch - Use on-board DIP switches
- Immunity
- EN55024
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Storage Humidity
- 5% to 95% non-condensing