Shop PERLE
See all product information
Create Account
Cm-100Mm-M2Lc2 Media Converter
- Mfr # 05062020
- Zoro # G4393447
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05062020
- Zoro #
- G4393447
- UPC #
- 734660620208
- Country of Origin
- Canada
- Storage temperature
- minimum range of -25 C to 70 C (-13 F to 158 F)
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Fiber Optic Cable
- Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
- Laser Safety
- EN 60825-1:2007
- Electrical Safety
- UL 60950-1
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Link Pass Through
- Operating temperature
- 0 C to 50 C (32 F to 122 F)
- Immunity
- EN55024
- Storage Humidity
- 5% to 95% non-condensing
- Configuration Mode (Strap)
- Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Heat Output ( BTU/HR )
- 11.9
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
- Bit Error Rate (BER)
- <10-12
- Maximum Power Consumption ( Watts )
- 3.5
- Operating Humidity
- 5% to 90% non-condensing
Description
CM-100MM-M2LC2 Managed Fast Ethernet Fiber to Fiber Converter Module: 100BASE-FX 1310nm multimode (LC) [2 km/1.2 miles] to 100BASE-FX 1310nm multimode (LC) [2 km/1.2 miles]. Managed or unmanaged operation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.