Shop PERLE

Cm-100Mm-S1Sc40D Media Convert

  • Mfr # 05062180
  • Zoro # G4397787

product price: 
$
1,393.99
/ea
Free Shipping & Returns

Key Features

Network Technology
100Base-BX, 100Base-FX
Compatibility
Perle MCR1900 Media Converter Chassis
Weight (Approximate)
5.28 oz
Number of SC Ports
1
Total Number of Ports
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05062180
Zoro #
G4397787
UPC #
734660621809
Country of Origin
Canada
Network Technology
100Base-BX, 100Base-FX
Compatibility
Perle MCR1900 Media Converter Chassis
Weight (Approximate)
5.28 oz
Number of SC Ports
1
Total Number of Ports
2
Form Factor
Internal
Product Name
CM-100MM-S1SC40D Media Converter
Product Type
Transceiver/Media Converter
Fiber Optic Cable Standard
62.5/125 µm, 85/125 µm, 9/125 µm, 100/140 µm, 50/125 µm
Environmentally Friendly
Yes
SC Port Type
Duplex
Maximum Distance Supported
24.85 Mile
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
Storage Humidity
5% to 95% non-condensing
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Bit Error Rate (BER)
<10-12
Operating Altitude
Up to 3,048 meters (10,000 feet)
Electrical Safety
UL 60950-1
Immunity
EN55024
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Fiber Optic Cable
Multimode dual SC to single mode single SC fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Emissions
FCC Part 15 Class A, EN55022 Class A
Heat Output ( BTU/HR )
11.9
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Operating Humidity
5% to 90% non-condensing
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Operating temperature
0 C to 50 C (32 F to 122 F)
Laser Safety
EN 60825-1:2007
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; If disabled, the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
Maximum Power Consumption ( Watts )
3.5
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)

Description

CM-100MM-S1SC40D Managed Fast Ethernet Fiber to Fiber Converter Module: 100BASE-FX 1310nm multimode (SC) [2 km/1.2 miles] to 100Base-BX 1550nm TX / 1310nm RX single strand fiber, single mode (SC) [40 km/24.9 miles]. Managed or unmanaged operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.