Cm-100Mm-S2St120 Media Convert

  • Mfr # 05062130
  • Zoro # G4394804
product price: 
$
2,913.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Cable Standard
62.5/125 µm, 9/125 µm, 100/140 µm, 50/125 µm, 85/125 µm
Maximum Distance Supported
74.56 Mile
ST Port Type
Duplex
Product Type
Transceiver/Media Converter
Form Factor
Internal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05062130
Zoro #
G4394804
UPC #
734660621304
Country of Origin
Canada
Fiber Optic Cable Standard
62.5/125 µm, 9/125 µm, 100/140 µm, 50/125 µm, 85/125 µm
Maximum Distance Supported
74.56 Mile
ST Port Type
Duplex
Product Type
Transceiver/Media Converter
Form Factor
Internal
Network Technology
100Base-FX, 100Base-ZX
Compatibility
Perle MCR1900 Media Converter Chassis
Environmentally Friendly
Yes
Product Name
CM-100MM-S2ST120 Media Converter
Number of ST Ports
2
Weight (Approximate)
5.28 oz
Total Number of Ports
2
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
Maximum Power Consumption ( Watts )
3.5
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Storage Humidity
5% to 95% non-condensing
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; If disabled, the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Immunity
EN55024
Operating Altitude
Up to 3,048 meters (10,000 feet)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Electrical Safety
UL 60950-1
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Heat Output ( BTU/HR )
11.9
Fiber Optic Cable
Multimode dual ST to single mode dual ST fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Emissions
FCC Part 15 Class A, EN55022 Class A
Operating temperature
0 C to 50 C (32 F to 122 F)
Bit Error Rate (BER)
<10-12
Laser Safety
EN 60825-1:2007
Operating Humidity
5% to 90% non-condensing

Description

CM-100MM-S2ST120 Managed Fast Ethernet Fiber to Fiber Converter Module: 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles] to 100Base-ZX 1550nm single mode (ST) [120 km/74.6 miles]. Managed or unmanaged operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews