Cm-100Mm-S2St20 Media Convertr

  • Mfr # 05062040
  • Zoro # G4394077
product price: 
$
816.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Cable Standard
100/140 µm, 50/125 µm, 85/125 µm, 62.5/125 µm
Environmentally Friendly
Yes
Total Number of Ports
2
LC Port Type
Duplex
Product Type
Transceiver/Media Converter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05062040
Zoro #
G4394077
UPC #
734660620406
Country of Origin
Canada
Fiber Optic Cable Standard
100/140 µm, 50/125 µm, 85/125 µm, 62.5/125 µm
Environmentally Friendly
Yes
Total Number of Ports
2
LC Port Type
Duplex
Product Type
Transceiver/Media Converter
Weight (Approximate)
5.28 oz
Product Name
CM-100MM-S2ST20 Media Converter
Form Factor
Internal
Number of LC Ports
2
Network Technology
100Base-FX, 100Base-LX
Compatibility
Perle MCR1900 Media Converter Chassis
Maximum Distance Supported
12.43 Mile
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Storage Humidity
5% to 95% non-condensing
Immunity
EN55024
Operating temperature
0 C to 50 C (32 F to 122 F)
Electrical Safety
UL 60950-1
Bit Error Rate (BER)
<10-12
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Operating Humidity
5% to 90% non-condensing
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; If disabled, the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Heat Output ( BTU/HR )
11.9
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Maximum Power Consumption ( Watts )
3.5
Emissions
FCC Part 15 Class A, EN55022 Class A
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Laser Safety
EN 60825-1:2007
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power

Description

CM-100MM-S2ST20 Managed Fast Ethernet Fiber to Fiber Converter Module: 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles] to 100Base-LX 1310nm single mode (ST) [20 km/12.4 miles]. Managed or unmanaged operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews