Cm-10Gr-Sts Media Converter

  • Mfr # 05062620
  • Zoro # G4400009
product price: 
$
1,561.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Expansion Slot Type
SFP+
Number of Total Expansion Slots
2
Number of SFP+ Slots
2
Environmentally Friendly
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05062620
Zoro #
G4400009
UPC #
734660626200
Country of Origin
Canada
Ethernet Technology
10 Gigabit Ethernet
Expansion Slot Type
SFP+
Number of Total Expansion Slots
2
Number of SFP+ Slots
2
Environmentally Friendly
Yes
Product Name
CM-10GR-STS Transceiver/Media Converter
Product Type
Transceiver/Media Converter
Network Technology
10GBase-ER, 10GBase-LR, 10GBase-SR, 10GBase-ZR, 10GBase-CX1
Product Series
CM-10G
Media Type Supported
Optical Fiber
Emissions
FCC Part 15 Class A, EN55022 Class A
EDC Mode
Electronic Dispersion Compensation (EDC) is an algorithmic method used to compensate for optical dispersion that occurs on high speed 10 Gigabit links. EDC mode settings are automatically configured by the media converter based on the information retrieved from the SFP+ or XFP module. This will enable proper operation for extended multimode 10GBase-LRM as well as active or passive copper cabling; In the default UP switch position the media converter will automatically set the 10G transceiver to match the EDC type declared by the SFP+ / XFP module to either to "linear" or "limiting"; In the event that there is a mismatch, setting the switch to the Down position on the media converter will flip the setting to that declared by the module.
Electrical Safety
UL 60950-1
Loopback
Capable of performing a loopback on each 10 Gigabit interface. In this mode, all frames received on the port in loopback mode will be transmitted back. This provides users with the capability of utilizing their own in-house test generators for testing the link.
Immunity
EN55024
Operating Humidity
5% to 90% non-condensing
LK1, LK2
On: Fiber link present; Blinking quickly: Fiber link present and receiving data.(including test data); Blinking slowly: Fiber link disabled because the other fiber link went down; Blinking 1 sec on 3 sec off - module shut down due to high temperature; Off: No fiber link present or no module inserted
Storage Humidity
5% to 95% non-condensing
Smart Link Pass-Through
When the Smart Link Pass-Through switch is enabled (default), each port will reflect the state of its port peer. In this mode, if a link loss is detected on one port, the transmit signal on the other port is disabled "passing through" the state of the failed link. This enables managed switches and other devices to report link failures to their network NMS; When the switch is in the down position, Smart Link Pass-Through is disabled. If a link loss is detected on one port, the transmit signal remains enabled on the other port.
Operating temperature
0° C to 50° C (32° F to 122° F)
Fiber Fault Alert
Enabled (Default - Up); With Fiber Fault Alert the state of the 10 Gigabit ethernet receiver is passed to the transmitter. This provides fault notification to the partner device attached to the 10G ethernet interface of the media converter; Disabled (Down)
Power / TST
On: Power indication and in normal operation; Blinking slowly: the unit is in loopback or test mode (either port); Red solid: the unit has a hardware error (upon power up); Red and blinking: the unit has a hardware error specified by combination of LK1 and LK2
Operating Altitude
Up to 3,048 meters (10,000 feet)
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Laser Safety
Dependent on SFPs used. SFPs that meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11 are recommended for use with this product.

Description

CM-10GR-STS - Managed 10 Gigabit Media and Rate Converter Module with dual SFP+ slots (empty).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews