Shop PERLE

Cm-10Gt-Xfph Media Converter

  • Mfr # 05062560
  • Zoro # G4402425

product price: 
$
1,191.99
/ea
Free Shipping & Returns

Key Features

Network Technology
10GBase-T
Compatibility
Perle MCR1900 Media Converter Chassis
Number of Total Expansion Slots
1
Form Factor
Internal
Product Type
Transceiver/Media Converter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05062560
Zoro #
G4402425
UPC #
734660625609
Country of Origin
Canada
Network Technology
10GBase-T
Compatibility
Perle MCR1900 Media Converter Chassis
Number of Total Expansion Slots
1
Form Factor
Internal
Product Type
Transceiver/Media Converter
Number of Network (RJ-45) Ports
1
Number of XFP Slots
1
Maximum Distance Supported
328.08 ft
Expansion Slot Type
XFP
Total Number of Ports
1
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Product Name
10 Gigabit Ethernet Managed Media Converter Module
Media Type Supported
Twisted Pair
Ethernet Technology
10 Gigabit Ethernet
Certifications & Standards
Immunity: EN55024 Emissions: FCC Part 15 Class A,EN55022 Class A,CISPR 22 Class A,EN61000-3-2 Electrical Safety: UL 60950-1,EN60950,CE
Loopback
Capable of performing a loopback on the 10 Gigabit interface. In this mode, all frames received on the port in loopback mode will be transmitted back. This provides users with the capability of utilizing their own in-house test generators for testing the link.
LK1 (SFP/XFP)
On: Link present; Blinking quickly: Fiber link present and receiving data.(including test data); Blinking slowly: Fiber link disabled because the other fiber link went down; Blinking 1 sec on 3 sec off - module shut down due to high temperature; Off: No fiber link present or no module inserted
Fiber Fault Alert
Enabled (Default - Up); With Fiber Fault Alert the state of the 10 Gigabit ethernet receiver is passed to the transmitter. This provides fault notification to the partner device attached to the 10G ethernet interface of the media converter; Disabled (Down)
Operating Humidity
5% to 90% non-condensing
Operating temperature
0° C to 50° C (32° F to 122° F)
Electrical Safety
UL 60950-1
Power / TST
On: Power indication and in normal operation; Blinking slowly: the unit is in loopback or test mode (either port); Red solid: the unit has a hardware error (upon power up); Red and blinking: the unit has a hardware error specified by combination of LK1 and LK2
Immunity
EN55024
LK2
On: 10GBase-T link present; Blinking quickly: Link present and receiving data; Blinking slowly: Link disabled because Link 1 went down; Off: 10GBase-T link is not active
Storage Humidity
5% to 95% non-condensing
Test Mode
Through the use of three dip switches the unit, and its peer, can be placed into a link test mode which will verify the integrity of the link through the use of its built-in link test generator. The unit can also be placed into a simple line loopback.
Emissions
FCC Part 15 Class A, EN55022 Class A
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Operating Altitude
Up to 3,048 meters (10,000 feet)
EEE Green Ethernet
When enabled (default), the media converter will operate as an IEEE 802.3az Energy Efficient Ethernet (EEE) compliant device.

Description

CM-10GT-XFPH - Managed 10 Gigabit Media Converter Module: 10GBASE-T (RJ-45) [100 m/328 ft.] (CAT6A or better) to fiber 10GBase-X or copper 10GBase-CX4 XFP. XFP slot (empty). Supports Power Level 4 XFPs. Managed or unmanaged operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.