Cm-4Gpt-Dsfp Media Converter

  • Mfr # 05062570
  • Zoro # G4404190
product price: 
$
324.99
/ea
Free Shipping & Returns

Key Features

Product Type
Transceiver/Media Converter
Number of SFP Slots
2
Number of Total Expansion Slots
2
Product Name
CM-4GPT-DSFP Fiber Mode Converter Module
Certifications & Standards
Immunity: EN55024 Emissions: FCC Part 15 Class A,EN55022 Class A,CISPR 22 Class A,EN61000-3-2 Electrical Safety: UL 60950-1,EN60950,CE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05062570
Zoro #
G4404190
UPC #
734660625708
Country of Origin
Canada
Product Type
Transceiver/Media Converter
Number of SFP Slots
2
Number of Total Expansion Slots
2
Product Name
CM-4GPT-DSFP Fiber Mode Converter Module
Certifications & Standards
Immunity: EN55024 Emissions: FCC Part 15 Class A,EN55022 Class A,CISPR 22 Class A,EN61000-3-2 Electrical Safety: UL 60950-1,EN60950,CE
Network Technology
1000Base-X
Expansion Slot Type
SFP
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Compatibility
Perle Media Converter Chassis
Form Factor
Internal
Power Consumption
3.0 watts
Power
This green LED is turned on when power is applied to the media converter. This LED is off when there is no power supplied; A Blinking LED will indicate that a hardware error has been detected.
Electrical Safety
UL 60950-1
Multi-speed SFP
When enabled, identifies that the SFPs inserted are MSA complaint SFPs that have a multi-rate capability SFF-8074 and SFF-8472; When disable ( Default ), no action is performed in this context.
Operating Humidity
5% to 90% non-condensing
Rate Select
This enables rate selection when using dual-rate capable SFPs. If the "Multi-Speed SFP" select switch is in the "Disabled" position, this switch is ignored; High Speed - UP ( default ); Low Speed - DOWN
Heat Output ( BTU/HR )
13.65
Operating Altitude
Up to 3,048 meters (10,000 feet)
MTBF
861306
Storage Humidity
5% to 95% non-condensing
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F).
Emissions
FCC Part 15 Class A, EN55022 Class A
SFPs
SFP line rates up to 4.25Gbps are supported. The SFPs occupying each slot in the media converter however must be operating at the same speed; SFP power level 1 and 2 are supported.
LK1
LED is ON when a signal is detected on LK1. LED is OFF when there is no signal.
Immunity
EN55024
Operating temperature
0° C to 50° C (32° F to 122° F)
Laser Safety
Dependent on SFPs used. SFPs that meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11 are recommended for use with this product.
Fiber Fault Alert
If the media converter module detects a loss of fiber, it will immediately notify the fiber link partner that an error condition exists; Disabled ( Default ).The Media Converter will not monitor for fiber fault.
LK2
LED is ON when a signal is detected on LK2. LED is OFF when there is no signal.

Description

CM-4GPT-DSFP - Protocol Transparent Managed Media Converter module with dual SFP slots (empty). Supports two SFPs with identical speeds up to 4.25 Gbps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews