DBA0031 crossover adaptor

  • Mfr # 4030080
  • Zoro # G500491442
product price: 
$
25.99
/ea

Key Features

Product Type
Network Adapter
Adapter Type
RJ-45
Connector Type on Second End
RJ-45 - Female
Connector Type on First End
RJ-45 - Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4030080
Zoro #
G500491442
UPC #
734660300803
Country of Origin
Taiwan, Province of China
Product Type
Network Adapter
Adapter Type
RJ-45
Connector Type on Second End
RJ-45 - Female
Connector Type on First End
RJ-45 - Male

Description

IOLANRJ45M to RJ45F Cisco crossover adaptor. #110021910. This accessory is designed to be used with the IOLAN range of Terminal Servers and Device Servers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews