Dba0041 Adapter 8 Pck

  • Mfr # 04031390
  • Zoro # G4571308
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Adapter Type
DB-25/RJ-45
Product Type
Network/Data Transfer Adapter
Connector Type on First End
DB-25 - Male
Connector on Second End Details
1 x RJ-45 Network Female
Connector Type on Second End
RJ-45 Network - Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
04031390
Zoro #
G4571308
UPC #
734660313902
Country of Origin
Canada
Adapter Type
DB-25/RJ-45
Product Type
Network/Data Transfer Adapter
Connector Type on First End
DB-25 - Male
Connector on Second End Details
1 x RJ-45 Network Female
Connector Type on Second End
RJ-45 Network - Female
Connector on First End Details
1 x 25-pin DB-25 Male

Description

DBA0041 8pck - 8 pack of #04007230 IOLAN SCG Console RJ45F to DB25M adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews