
IDS-710 - Industrial Managed Ethernet Switch - 10 ports: 8 x 10/100/1000Base-T RJ-45 ports
Mfr # 07017230
Zoro # G912319921
original price: $1,922.99 , new price: $1,730.99 , 9 percent off
new price: $1,730.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
48 V DC, 24 V DC, 12 V DC
Description/Special Features
Fanless, DHCP Snooping, IP20, Plug and Play
Mounting
DIN Rail, Wall
Connector Type
Terminal Block
Application
Government, Enterprise, Industrial, Outdoor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07017230
Zoro #
G912319921
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
4.3 in
Width
1.8 in
Height
3.7 in
Description
07017230 IDS-710 - Industrial Managed Ethernet Switch - 10 ports: 8 x 10/100/1000Base-T RJ-45 ports and 2 x SFP Slots
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.