Shop PERLE
See all product information
Create Account
I/O8+Pci Serial Card
- Mfr # IO8+ PCI
- Zoro # G4576409
product price:Â
$
854.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Product Type
Multiport Serial Adapter
Compatibility
RJ-11, Supported Operating System:Linux, SCO 3.2.4.x, Sun Solaris, SCO OpenServer, SCO UnixWare, Caldera Open Unix 8, Windows 95, Windows 98, Windows 2000, Windows NT, Windows XP
Platform Supported
PC
Ports Expandability
(8) RJ-12 RS-232 - Serial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IO8+ PCI
- Zoro #
- G4576409
- UPC #
- 679202032111
- Country of Origin
- Canada
- Item
- Multiport Serial Adapter
- Mounting
- Plug-in Card
- Product Type
- Multiport Serial Adapter
- Compatibility
- RJ-11, Supported Operating System:Linux, SCO 3.2.4.x, Sun Solaris, SCO OpenServer, SCO UnixWare, Caldera Open Unix 8, Windows 95, Windows 98, Windows 2000, Windows NT, Windows XP
- Platform Supported
- PC
- Ports Expandability
- (8) RJ-12 RS-232 - Serial
- Host Interface
- PCI
- Protocols
- RS-232
- Max. Data Transfer Rate
- 921.60 kbit/s
Description
8 port PCI RS232 card, RJ11/12 connectors, 115Kbps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.