Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IOLAN SCG18 R-LAMD Console Server: 16 x RS232 RJ45 interfaces with software configurable Ci

  • Mfr # 04033870

  • Zoro # G912348013


product price: $6,001.99
/ea
Free Shipping & Returns

Key Features

Depth
10.4"
Environmentally Friendly
Yes
Device Type
Console Server
Ethernet Technology
Gigabit Ethernet
Standard Memory
1000 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04033870
Zoro #
G912348013
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10.4"
Width
17.1"
Height
1.7"

Details

Environmentally Friendly
Yes
Device Type
Console Server
Ethernet Technology
Gigabit Ethernet
Standard Memory
1000 MB
Package Contents
IOLAN SCG18 R-LAMD Console Server Front/Rear Mounting Hardware
Network Standard
1000Base-X, 10/100/1000Base-T
Maximum Memory Supported
3.91 GB
Power Consumption
19 W
Management Port
Yes
Number of USB Ports
3
Number of Serial Ports
16
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Item
Device Server
Serial Port
Yes
Input Voltage
48 V DC
Media Type Supported
Optical Fiber, Twisted Pair
Processor Speed
500 MHz
Ingress Protection (IP) Rating
IP30
Mount Type
Rack-mountable
Plug/Connector Type
Terminal Block
USB
Yes
Total Number of Expansion Slots
2

Description

04033870 IOLAN SCG18 R-LAMD Console Server: 16 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 2 x USB Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.