Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IOLAN SCG18 R-MD Console Server: 16 x RS232 RJ45 interfaces with software configurable Cisc

  • Mfr # 04033950

  • Zoro # G412348063


product price: $5,808.99
/ea
Free Shipping & Returns

Key Features

Package Contents
IOLAN SCG18 R-MD Console Server Front/Rear Mounting Hardware
Ingress Protection (IP) Rating
IP30
Network Standard
1000Base-X, 10/100/1000Base-T
Serial Port
Yes
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04033950
Zoro #
G412348063
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7"
Depth
10.4"
Width
17.1"

Details

Package Contents
IOLAN SCG18 R-MD Console Server Front/Rear Mounting Hardware
Ingress Protection (IP) Rating
IP30
Network Standard
1000Base-X, 10/100/1000Base-T
Serial Port
Yes
Network (RJ-45)
Yes
Item
Device Server
Media Type Supported
Twisted Pair, Optical Fiber
Device Type
Console Server
USB
Yes
Processor Speed
500 MHz
Ethernet Technology
Gigabit Ethernet
Number of USB Ports
3
Number of Network (RJ-45) Ports
2
Number of Serial Ports
16
Plug/Connector Type
Terminal Block
Input Voltage
48 V DC
Management Port
Yes
Environmentally Friendly
Yes
Mount Type
Rack-mountable
Power Consumption
16 W
Maximum Memory Supported
3.91 GB
Total Number of Expansion Slots
2
Standard Memory
1000 MB

Description

04033950 IOLAN SCG18 R-MD Console Server: 16 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 2 x USB Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.