Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IOLAN SCG18 S-LAD Console Server: 16 x software selectable RS232/422/485 RJ45 interfaces, 2

  • Mfr # 04035330

  • Zoro # G912348037


product price: $6,877.99
/ea
Free Shipping & Returns

Key Features

Processor Speed
500 MHz
Number of Serial Ports
16
Network Standard
10/100/1000Base-T, 1000Base-X
Depth
10.4"
Standard Memory
1000 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04035330
Zoro #
G912348037
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10.4"
Height
1.7"
Width
17.1"

Details

Processor Speed
500 MHz
Number of Serial Ports
16
Network Standard
10/100/1000Base-T, 1000Base-X
Standard Memory
1000 MB
Network (RJ-45)
Yes
Item
Device Server
Maximum Memory Supported
3.91 GB
Device Type
Console Server
Serial Port
Yes
Total Number of Expansion Slots
2
Package Contents
IOLAN SCG18 S-LAD Console Server Front/Rear Mounting Hardware
Media Type Supported
Twisted Pair, Optical Fiber
Ethernet Technology
Gigabit Ethernet
Mount Type
Rack-mountable
USB
Yes
Environmentally Friendly
Yes
Number of USB Ports
3
Management Port
Yes
Number of Network (RJ-45) Ports
2
Plug/Connector Type
Terminal Block
Input Voltage
48 V DC
Power Consumption
18.50 W
Ingress Protection (IP) Rating
IP30

Description

04035330 IOLAN SCG18 S-LAD Console Server: 16 x software selectable RS232/422/485 RJ45 interfaces, 2 x USB Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.