Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IOLAN SCG18 S-W Console Server: 16 x software selectable RS232/422/485 RJ45 interfaces, 2 x

  • Mfr # 04035024

  • Zoro # G012347978


product price: $6,470.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
17.50 W
Depth
10.4"
Ingress Protection (IP) Rating
IP30
Total Number of Expansion Slots
2
Number of USB Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04035024
Zoro #
G012347978
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10.4"
Height
1.7"
Width
17.1"

Details

Power Consumption
17.50 W
Ingress Protection (IP) Rating
IP30
Total Number of Expansion Slots
2
Number of USB Ports
3
Device Type
Console Server
Media Type Supported
Optical Fiber, Twisted Pair
UNII Band
Yes
Standard Memory
1000 MB
Number of Serial Ports
16
Environmentally Friendly
Yes
Input Voltage
120 V AC, 230 V AC
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
2
Item
Device Server
Network Band
Dual Band
Serial Port
Yes
USB
Yes
Network (RJ-45)
Yes
Network Standard
1000Base-X, 10/100/1000Base-T
Mount Type
Rack-mountable
ISM Band
Yes
Package Contents
IOLAN SCG18 S-W Console Server Front/Rear Mounting Hardware Adapter Cord
Wireless LAN
Yes
Management Port
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n
Plug/Connector Type
IEC 320-C13, NEMA 5-15P
Processor Speed
500 MHz
Maximum Memory Supported
3.91 GB

Description

04035024 IOLAN SCG18 S-W Console Server: 16 x software selectable RS232/422/485 RJ45 interfaces, 2 x USB Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.