Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IOLAN SCG34 R-D Console Server: 32 x RS232 RJ45 interfaces with software configurable Cisco

  • Mfr # 04034080

  • Zoro # G612452089


product price: $6,336.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber, Twisted Pair
Network Standard
10/100/1000Base-T, 1000Base-X
Width
17.1"
Device Type
Console Server
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04034080
Zoro #
G612452089
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.1"
Height
1.7"
Depth
10.4"

Details

Media Type Supported
Optical Fiber, Twisted Pair
Network Standard
10/100/1000Base-T, 1000Base-X
Device Type
Console Server
Environmentally Friendly
Yes
Serial Port
Yes
Item
Device Server
Number of Serial Ports
32
Standard Memory
1000 MB
Plug/Connector Type
Terminal Block
Number of USB Ports
3
Input Voltage
48 V DC
Package Contents
IOLAN SCG34 R-D Console Server Front/Rear Mounting Hardware
Power Consumption
15.50 W
USB
Yes
Ingress Protection (IP) Rating
IP30
Total Number of Expansion Slots
2
Network (RJ-45)
Yes
Management Port
Yes
Maximum Memory Supported
3.91 GB
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
2
Mount Type
Rack-mountable
Processor Speed
500 MHz

Description

04034080 IOLAN SCG34 R-D Console Server: 32 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 2 x USB Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.