Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IOLAN SCG34 R-LAD Console Server: 32 x RS232 RJ45 interfaces with software configurable Cis

  • Mfr # 04034000

  • Zoro # G112348004


product price: $7,138.99
/ea
Free Shipping & Returns

Key Features

Package Contents
IOLAN SCG34 R-LAD Device Server Front and Rear Mounting Hardware 2 x Multiband Swivel-mount Dipole Antennae
Processor Speed
500 MHz
Color
Black
Plug/Connector Type
Terminal Block
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04034000
Zoro #
G112348004
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7"
Depth
10.4"
Width
17.1"

Details

Item
Device Server
Package Contents
IOLAN SCG34 R-LAD Device Server Front and Rear Mounting Hardware 2 x Multiband Swivel-mount Dipole Antennae
Processor Speed
500 MHz
Color
Black
Plug/Connector Type
Terminal Block
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Number of Network (RJ-45) Ports
2
Maximum Memory Supported
3.91 GB
Serial Port
Yes
Number of USB Ports
3
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
2
USB
Yes
Number of Serial Ports
32
Standard Memory
1000 MB
Input Voltage
24VDC - 60VDC
Ingress Protection (IP) Rating
IP30
Network Standard
1000Base-X, 10/100/1000Base-T
Input Current
250 mA
Device Type
Console Server
Mount Type
Rack-mountable
Power Consumption
18.50 W
Network (RJ-45)
Yes
Management Port
Yes

Description

04034000 IOLAN SCG34 R-LAD Console Server: 32 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 2 x USB Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.