Shop PERLE
See all product information
Create Account
Iolan Scg34 R-Lam Console Srvr
- Mfr # 04032864
- Zoro # G4417308
product price:Â
$
6,524.99
/ea
Free Shipping & Returns
Key Features
Height
1.7"
Depth
10.4"
Width
17.1"
Number of USB Ports
2
Product Type
Device Server
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04032864
- Zoro #
- G4417308
- UPC #
- 734660328647
- Country of Origin
- Canada
- Number of USB Ports
- 2
- Product Type
- Device Server
Dimensions
- Height
- 1.7"
- Depth
- 10.4"
- Width
- 17.1"
Description
IOLAN SCG34 R-LAM Console Server: 32 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 2 x USB Ports, Front Panel Display and Keyboard, 2 x auto-sensing 10/100/1000 Ethernet Combo Ports (RJ45 or SFP), Cellular WWAN capability based on 4G LTE (America including AT&T and Verizon) with fallback networks (HSPA+, UMTS, EDGE and GPRS), integrated RJ45 V.92 modem, Micro SD Card Slot, Expandable using IOLAN G16 RS232 Card and IOLAN G16 USB Card, Micro USB and RS232 RJ45 Console Admin Ports, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, Dual AC Power, USA power adapter included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.