Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IOLAN SCG34 R-LAWD Console Server: 32 x RS232 RJ45 interfaces with software configurable Ci

  • Mfr # 04033980

  • Zoro # G612348061


product price: $7,625.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Wireless LAN
Yes
Network Standard
10/100/1000Base-T, 1000Base-X
Height
1.7"
Input Voltage
48 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04033980
Zoro #
G612348061
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7"
Depth
10.4"
Width
17.1"

Details

USB
Yes
Wireless LAN
Yes
Network Standard
10/100/1000Base-T, 1000Base-X
Input Voltage
48 V DC
Number of Network (RJ-45) Ports
2
Network Band
Dual Band
ISM Band
Yes
Network (RJ-45)
Yes
Processor Speed
500 MHz
Number of USB Ports
3
Media Type Supported
Twisted Pair, Optical Fiber
Management Port
Yes
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Mount Type
Rack-mountable
Plug/Connector Type
Terminal Block
Device Type
Console Server
Number of Serial Ports
32
Maximum Memory Supported
3.91 GB
Item
Device Server
Power Consumption
20.50 W
Wireless LAN Standard
IEEE 802.11a/b/g/n
Total Number of Expansion Slots
2
Ingress Protection (IP) Rating
IP30
Package Contents
IOLAN SCG34 R-LAWD Console Server Front/Rear Mounting Hardware
Serial Port
Yes
UNII Band
Yes
Standard Memory
1000 MB

Description

04033980 IOLAN SCG34 R-LAWD Console Server: 32 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 2 x USB Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.