Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IOLAN SCG34 R-LAWMD Console Server: 32 x RS232 RJ45 interfaces with software configurable C

  • Mfr # 04033970

  • Zoro # G012348074


product price: $7,787.99
/ea
Free Shipping & Returns

Key Features

Width
17.1"
Number of Network (RJ-45) Ports
2
Device Type
Console Server
UNII Band
Yes
Mount Type
Rack-mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04033970
Zoro #
G012348074
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.1"
Height
1.7"
Depth
10.4"

Details

Item
Device Server
Number of Network (RJ-45) Ports
2
Device Type
Console Server
UNII Band
Yes
Mount Type
Rack-mountable
Serial Port
Yes
Processor Speed
500 MHz
Power Consumption
21 W
Environmentally Friendly
Yes
Network Band
Dual Band
Plug/Connector Type
Terminal Block
Media Type Supported
Twisted Pair, Optical Fiber
Ingress Protection (IP) Rating
IP30
Input Voltage
48 V DC
ISM Band
Yes
Maximum Memory Supported
3.91 GB
USB
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n
Package Contents
IOLAN SCG34 R-LAWMD Console Server Front/Rear Mounting Hardware
Total Number of Expansion Slots
2
Ethernet Technology
Gigabit Ethernet
Management Port
Yes
Wireless LAN
Yes
Network Standard
1000Base-X, 10/100/1000Base-T
Network (RJ-45)
Yes
Number of USB Ports
3
Standard Memory
1000 MB
Number of Serial Ports
32

Description

04033970 IOLAN SCG34 R-LAWMD Console Server: 32 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 2 x USB Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.