Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IOLAN SCG34 R-WMD Console Server: 32 x RS232 RJ45 interfaces with software configurable Cis

  • Mfr # 04034050

  • Zoro # G512348031


product price: $7,138.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
3
Total Number of Expansion Slots
2
Wireless LAN Standard
IEEE 802.11a/b/g/n
Width
17.1"
Ingress Protection (IP) Rating
IP30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04034050
Zoro #
G512348031
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.1"
Height
1.7"
Depth
10.4"

Details

Number of USB Ports
3
Total Number of Expansion Slots
2
Wireless LAN Standard
IEEE 802.11a/b/g/n
Ingress Protection (IP) Rating
IP30
Number of Network (RJ-45) Ports
2
Management Port
Yes
Package Contents
IOLAN SCG34 R-WMD Console Server Front/Rear Mounting Hardware
Ethernet Technology
Gigabit Ethernet
Processor Speed
500 MHz
Maximum Memory Supported
3.91 GB
UNII Band
Yes
Mount Type
Rack-mountable
Input Voltage
48 V DC
Power Consumption
18 W
Wireless LAN
Yes
ISM Band
Yes
Network (RJ-45)
Yes
Network Standard
1000Base-X, 10/100/1000Base-T
Plug/Connector Type
Terminal Block
Item
Device Server
Network Band
Dual Band
Number of Serial Ports
32
Media Type Supported
Twisted Pair, Optical Fiber
Standard Memory
1000 MB
Device Type
Console Server
Serial Port
Yes
USB
Yes
Environmentally Friendly
Yes

Description

04034050 IOLAN SCG34 R-WMD Console Server: 32 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 2 x USB Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.