Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IOLAN SCG50 R-WD Console Server: 48 x RS232 RJ45 interfaces with software configurable Cisc

  • Mfr # 04034180

  • Zoro # G012319869


product price: $8,907.99
/ea
Free Shipping & Returns

Key Features

Ingress Protection (IP) Rating
IP30
Mount Type
Rack-mountable
Depth
10.4"
Environmentally Friendly
Yes
Input Voltage
48 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04034180
Zoro #
G012319869
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10.4"
Height
1.7"
Width
17.1"

Details

Ingress Protection (IP) Rating
IP30
Mount Type
Rack-mountable
Environmentally Friendly
Yes
Input Voltage
48 V DC
Ethernet Technology
Gigabit Ethernet
Management Port
Yes
Serial Port
Yes
ISM Band
Yes
USB
Yes
Item
Device Server
Maximum Memory Supported
3.91 GB
Wireless LAN Standard
IEEE 802.11a/b/g/n
Device Type
Console Server
Plug/Connector Type
Terminal Block
Media Type Supported
Optical Fiber, Twisted Pair
Package Contents
IOLAN SCG50 R-WD Console Server Front/Rear Mounting Hardware
Power Consumption
17.50 W
Network Standard
10/100/1000Base-T, 1000Base-X
Number of USB Ports
3
Network Band
Dual Band
Standard Memory
1000 MB
Number of Serial Ports
48
Total Number of Expansion Slots
2
Wireless LAN
Yes
Number of Network (RJ-45) Ports
2
UNII Band
Yes
Processor Speed
500 MHz
Network (RJ-45)
Yes

Description

04034180 IOLAN SCG50 R-WD Console Server: 48 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 2 x USB Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.