Iolan Scg50 Rru-W Console Srvr
- Mfr # 04033654
- Zoro # G4394576
product price:Â
$
8,560.99
/ea
Free Shipping & Returns
Key Features
Depth
10.4"
Height
1.7"
Width
17.1"
Wireless LAN Standard
IEEE 802.11a/b/g/n
Number of USB Ports
19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04033654
- Zoro #
- G4394576
- UPC #
- 734660336543
- Country of Origin
- Canada
- Wireless LAN Standard
- IEEE 802.11a/b/g/n
- Number of USB Ports
- 19
- Product Type
- Device Server
Dimensions
- Depth
- 10.4"
- Height
- 1.7"
- Width
- 17.1"
Description
IOLAN SCG50 RRU-W Console Server: 32 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 18 x USB Ports, Front Panel Display and Keyboard, 2 x auto-sensing 10/100/1000 Ethernet Combo Ports (RJ45 or SFP), Wireless LAN (WiFi) client IEEE 802.11 a, b, g, n @ 2.4Ghz/5Ghz,Mico SD Card Slot, Micro USB and RS232 RJ45 Console Admin Ports, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, Dual AC Power, USA power adapter included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.