Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IOLAN SCG50 S-D Console Server: 48 x software selectable RS232/422/485 RJ45 interfaces, 2 x

  • Mfr # 04035650

  • Zoro # G012319838


product price: $9,914.99
/ea
Free Shipping & Returns

Key Features

Serial Port
Yes
Input Current
290 mA
Network Standard
1000Base-X, 10/100/1000Base-T
Standard Memory
1000 MB
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04035650
Zoro #
G012319838
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7"
Depth
10.4"
Width
17.1"

Details

Serial Port
Yes
Input Current
290 mA
Network Standard
1000Base-X, 10/100/1000Base-T
Standard Memory
1000 MB
Number of Network (RJ-45) Ports
2
Item
Device Server
Maximum Memory Supported
3.91 GB
Input Voltage
24VDC - 60VDC
Ethernet Technology
Gigabit Ethernet
Processor Speed
500 MHz
Network (RJ-45)
Yes
Power Consumption
15.50 W
Management Port
Yes
Device Type
Console Server
Total Number of Expansion Slots
2
Environmentally Friendly
Yes
Color
Black
USB
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Mount Type
Rack-mountable
Package Contents
IOLAN SCG50 S-D Device Server Front and Rear Mounting Hardware
Plug/Connector Type
Terminal Block
Number of USB Ports
3
Ingress Protection (IP) Rating
IP30
Number of Serial Ports
48

Description

04035650 IOLAN SCG50 S-D Console Server: 48 x software selectable RS232/422/485 RJ45 interfaces, 2 x USB Ports, Front Panel Disp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.