Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IOLAN SCG50 S-LA Console Server: 48 x software selectable RS232/422/485 RJ45 interfaces, 2

  • Mfr # 04035204

  • Zoro # G912319853


product price: $10,520.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
18.50 W
Environmentally Friendly
Yes
Input Voltage
230 V AC, 120 V AC
Standard Memory
1000 MB
Device Type
Console Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04035204
Zoro #
G912319853
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.1"
Depth
10.4"
Height
1.8"

Details

Power Consumption
18.50 W
Environmentally Friendly
Yes
Input Voltage
230 V AC, 120 V AC
Standard Memory
1000 MB
Device Type
Console Server
Ethernet Technology
Gigabit Ethernet
USB
Yes
Processor Speed
500 MHz
Item
Device Server
Number of Network (RJ-45) Ports
2
Number of Serial Ports
48
Management Port
Yes
Network Standard
10/100/1000Base-T, 1000Base-X
Maximum Memory Supported
3.91 GB
Mount Type
Rack-mountable
Serial Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Ingress Protection (IP) Rating
IP30
Total Number of Expansion Slots
2
Frequency
63 Hz, 47 Hz
Number of USB Ports
3
Network (RJ-45)
Yes

Description

04035204 IOLAN SCG50 S-LA Console Server: 48 x software selectable RS232/422/485 RJ45 interfaces, 2 x USB Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.